Irwin
Step Drill Bit, 12 Hole Sizes, 3/16 in to 7/8 in, 1/16 Step Increments, M35 Grade Cobalt
Mfr # 10234cb
Zoro # G1922374
$44.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material M35 Grade Cobalt
- Finish Steam Oxide
- Number of Pieces 1
- Number of Flutes 1
- Shank Size 3/8 in
Explore More Products
- IRWIN Cobalt Step Drill Bit 2 Sizes, 7/8-1-1/8 10239cb
- IRWIN STEP DRILL BIT1/4-1-3/8"" 10235
- IRWIN Brad Drill Bits 49615
- IRWIN Irwin Unibit 585-10233 Unibit-3 1-4 Inch-3-4 Inch Stepdrill 585-10233
- IRWIN Cobalt Alloy Steel Step Drill Bit 6 Sizes, 3/16-1/2In 10232cb
- IRWIN Brad Drill Bits 49612
- IRWIN UNIBIT #13 SINGLE HOLE 1-1/8" PE10313ZR
- IRWIN Step Drill Bit, 5 to 35mm, 13 Hole Sz 16105
- IRWIN UNIBIT -#9 7/8" -1-1/8" STEP DRILL BIT HN10239
- MILWAUKEE TOOL SHOCKWAVE Impact Duty #2 3/16 - 1/2" 48-89-9242
- RUKO TOOLS Tube and Sheet Drill, Cobalt 101001E
- Irwin Step Drill Bits