This item is Discontinued.

Irwin Crclr Saw Bld, Crbde, 7-1/4 In, 24 Teeth 14030

Crclr Saw Bld, Crbde, 7-1/4 In, 24 Teeth (Discontinued)

  • Mfr # 14030
  • Zoro # G0344522
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
14030
Zoro #
G0344522
UPC #
024721140302
Country of Origin
China

Dimensions

Blade Dia.
7 1/4 in
Cutting Depth
2-3/8"
Plate Thickness
0.047 in

Details

Item
Circular Saw Blade
Application
For Wood Cutting
Tip Material
Carbide
Hook Angle
20.0 Degrees
Tooth Grind
ATB
For Use With Saw Type
Circular Saws
Primary Saw Application
Wood
Arbor Hole
5/8"
Number of Teeth
24
Diamond Knockout
Yes
Max. RPM
8300
Kerf
0.071"
Blade Type
Combination
For Use With
Circular Saws

Description

Circular Saw Blade, Blade Dia. 7 1/4 in, Diamond Knockout Yes, Number of Teeth 24, Tip Material Carbide, Hook Angle 20.0 Degrees , Tooth Grind ATB, For Use With Saw Type Circular Saws, Blade Type Combination, Plate Thickness 0.047 in, Application For Wood Cutting

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.