Crclr Saw Bld, Crbde, 7-1/4 In, 24 Teeth

IRWIN| Zoro #: G1611276| Mfr #: 15130

$5.41 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1611276 Mfr #: 15130
Tip Material: CarbideKerf: 0.087"
Arbor Hole: 5/8"Number of Teeth: 24
Primary Saw Application: WoodItem: Circular Saw Blade
Plate Thickness: 0.060"Cutting Depth: 2-3/8"
Application: For Wood CuttingBlade Type: Combination
Max. RPM: 7000Diamond Knockout: Yes
Blade Dia.: 7-1/4"Hook Angle: 15.0 Degrees
Tooth Grind: ATBCountry of Origin (subject to change): China

Product Description

Circular Saw Blade, Primary Saw Application Wood, Tip Material Carbide, Blade Type Combination, Blade Dia. 7-1/4 In., Number of Teeth 24, Arbor Hole 5/8 In., Kerf 0.087 In., Diamond Knockout Yes, Tooth Grind ATB, Hook Angle 15.0 Degrees , Cutting Depth 2-3/8 In., Max. RPM 7000, Plate Thickness 0.060 In., Application For Wood Cutting, For Use With Circular Saws

Product Reviews

Save 15%. Sign up for Z-mail.