Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
14074
Zoro #
G3326784
UPC #
024721140746
Country of Origin
China
Dimensions
Cutting Depth
4"
Blade Dia.
10 in
Plate Thickness
0.062 in
Details
Item
Circular Saw Blade
Primary Saw Application
Wood
For Use With Saw Type
Miter Saws, Radial Arm Saws, Table Saws
Arbor Hole
5/8"
Max. RPM
8300
Blade Type
Combination
Diamond Knockout
No
Tooth Grind
ATB
For Use With
Circular, Table, Radial Arm and Miter Saws
Number of Teeth
60
Application
For Cutting Hard Wood, Soft Woods, Plywood, Particle Board, Melamines, Laminates, Veneers, Solid Surface, Plastics and Non Ferrous Metals
Kerf
0.095"
Tip Material
Carbide
Hook Angle
15.0 Degrees
Description
Circular Saw Blade, Blade Dia. 10 in, Diamond Knockout No, Number of Teeth 60, Tip Material Carbide, Hook Angle 15.0 Degrees , Tooth Grind ATB, For Use With Saw Type Miter Saws, Radial Arm Saws, Table Saws, Blade Type Combination, Plate Thickness 0.062 in, Application For Cutting Hard Wood, Soft Woods, Plywood, Particle Board, Melamines, Laminates, Veneers, Solid Surface, Plastics and Non Ferrous Metals
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.