Irwin
CURVED JAW PLIER 10""
- Zoro #: G8616941
- Mfr #: 4935576
Hover or click to zoom Tap to zoom
$19.27
Subtotal: $19.27
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Irwin
- MFR #4935576
- Zoro #G8616941
- Country of OriginChina
- Category Locking Pliers
Description
Irwin Vise-Grip Original locking tools with a cla
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Irwin #4935576
Explore more
- IRWIN Irwin Vise-Grip 586-20R 9 Inch Vise-Grip Locking Cha 586-20R
- IRWIN ProPliers Adjustable Wrench, 8" 2078608
- IRWIN PLIER LCKING 10CR FR RED HAND SPN 10" PEIRHT82573
- IRWIN Locking Panel Clamp 251
- IRWIN Irwin Vise-Grip 586-2078110 Gv10 10 Inch Groovelock Plier 586-2078110
- IRWIN Curved Jaw Locking Pliers with Wire Cutter 702L3
- IRWIN Vise-Grip® 6 in. Slp Jnt Pliers w/ Steel Hndl 1773617
- IRWIN PLIER LOCKING WRENCH 10" (10LW) PE02
- IRWIN Vise-Grip® 4-1/2 in. 8Deg Oblique End Cutter 1773613
- SUNEX Pistol Grip Needle Nose Electrician Pliers 3621
- IRWIN IRWIN VISE-GRIP 24R Locking Clamp With Regular Tips; 2 4 in. to 605 mm. VSG-24R
- Irwin Pliers