Skip to Main Content
customer-service Help
Irwin

Drill Bit, 3/32, Titanium Nit., 135deg, PK3

Feedback Help us improve our product images
$22.20 ($7.40/unit)
  • Drill Bit Grouping: Drill Bit
  • Drill Bit Dimension Type: Fractional Inch
  • Drill Bit Size: 3/32"
See full product details
Orders over $75 ship free.
Total: $22.20

Irwin #63906 Specifications

  • Drill Bit Grouping: Drill Bit
  • Drill Bit Dimension Type: Fractional Inch
  • Drill Bit Size: 3/32"
  • Drill Bit Point Angle: 135 Degrees
  • Drill Bit Material: High Speed Steel
  • Drill Bit Finish: TiN
  • Cutting Direction: Right Hand
  • Number of Pieces: 3
  • Item: Drill Bit,3/32,Titanium Nit.,135deg
  • Shank Dia.: 3/32"
  • Point Type: Split point
  • Material: High Speed Steel
  • Overall Length: 3/32"
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Drill Bit,3/32,Titanium Nit.,135deg, Package Quantity 3

Reviews of Irwin #63906