Drive Guide Set, 13 Pieces, 1/4" Shank

IRWIN| Zoro #: G1167512| Mfr #: 3057013DS

$4.32 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: (1) #1, (4) #2, (1) #3 Phillips Bits; (1) #1, (3) #2 Square Recess Bits, (2) 8-10 Slotted Bits;(1) Magnetic Screw Guide 4-11/16" L, Plastic Storage Case
Item: Drive Guide Set
Shank Size: 1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1167512 Mfr #: 3057013DS
Includes: (1) #1, (4) #2, (1) #3 Phillips Bits; (1) #1, (3) #2 Square Recess Bits, (2) 8-10 Slotted Bits;(1) Magnetic Screw Guide 4-11/16" L, Plastic Storage CaseItem: Drive Guide Set
Shank Size: 1/4"Fastening Tool Material: Steel
Application: Driving ScrewsNumber of Pieces: 13
Impact Rated: NoCountry of Origin (subject to change): China

Description

Drive Guide Set, Number of Pieces 13, Shank Size 1/4 In, Alloy Tool Steel, Driving Screws, Includes Phillips Bit (1) #1, (4) #2, (1) #3 Square Recess Bit (1) #1, (3) #2 Slotted Bit (2) 8-10, 1 Inch Long Bits, (1) Magnetic Screw Guide (1) 3 1/16 to 4 11/16 Inches Long, Plastic Storage Case

Reviews