DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Drywall Screw Setter, Phillips #2, PK3

IRWIN| Zoro #: G2100795| Mfr #: 3510643B

$1.99 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Application: Holding and Screwing Drywall Screws for Drywall Installation
Number of Pieces: 3
Item: Drywall Screw Setter
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2100795 Mfr #: 3510643B
Application: Holding and Screwing Drywall Screws for Drywall InstallationNumber of Pieces: 3
Item: Drywall Screw SetterType: Phillips
Size: #2Width (In.): 1/4 Hex
Construction: Tool SteelFor Use With: Drywall Installation Tools
Length (In.): 1Characteristics: Permanently attached collar installs drywall screws at the appropriate depth without over penetration
Country of Origin (subject to change): China

Description

Drywall Screw Setter, Phillips, Number of Pieces 3, Size #2, Length (In.) 1, Width (In.) 1/4 Hex, Construction Tool Steel, Permanently attached collar installs drywall screws at the appropriate depth without over penetration, Holding and Screwing Drywall Screws for Drywall Installation, For Use With Drywall Installation Tools, Package Quantity 3

Reviews