Duckbill Snips, Straight, 7 In

IRWIN| Zoro #: G1270981| Mfr #: 23007

$10.44 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Cutting Edge: Nonserrated
Overall Length: 7"
Safety Latch: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1270981 Mfr #: 23007
Cutting Edge: NonserratedOverall Length: 7"
Safety Latch: NoCutting Action: Straight
Cutting Length: 2"Handle Color: Blue
Item: Duckbill SnipFeatures: Durable Spring Washer Holds Blades Tightly Against Each Other When Cutting. Pro-Touch(TM) Grips Provide Superior Comfort, Resists Twisting
Metal Gauge: 26 Mild/28 Stainless SteelHandle Design: Vinyl Dipped
Material: Hot Drop Forged Steel JawCountry of Origin (subject to change): Taiwan, Province of China

Description

Metal Cutting Snips, Duckbill Snip, Cutting Action Straight, Overall Length 7 In., Cutting Length 2 In., Handle Color Blue, Metal Gauge 26 Mild/28 Stainless Steel, Cutting Edge Nonserrated, Safety Latch No, Handle Design Vinyl Dipped, Material Hot Drop Forged Steel Jaw, Features Durable Spring Washer Holds Blades Tightly Against Each Other When Cutting. Pro-Touch(TM) Grips Provide Superior Comfort, Resists Twisting

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews