20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Screwdriver Bit Set, 40 Pieces, 1/4" Shank

IRWIN| Zoro #: G1004263| Mfr #: 3057018

$17.88 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1004263 Mfr #: 3057018
Shank Size: 1/4"Fastening Tool Material: Steel
Application: Driving ScrewsIncludes: (1) 2-1/4" Magnetic Bit Holder; 1" Insert Bits: (2) #1, (7) #2, (2) #3 Phillips; (1) #1, (5) #2, (2) #3 Square Recess; (1) 6-8, (1) 8-10, (1) 10-12 Slotted, (1) Each T10, T15, T20, T25, T27, T30, T40 Torx(R); (1) Each 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32
Item: Screwdriver Bit SetNumber of Pieces: 40
Impact Rated: NoCountry of Origin (subject to change): China

Product Description

Fastener Drive Set, Number of Pieces 40, Shank Size 1/4 In, Alloy Tool Steel, Driving Screws, Includes (1) Magnetic Bit Holder 2 1/4 In Long, (2) #1, (7) #2, (2) #3, Phillips , Square Recess, (1) #1, (5) #2, (2) #3 , Slotted Bits, (1) 6-8 ,(1) 8-10, (1) 10-12, Torx Bits 1 Each T10, T15, T20,T25, T27, T30, T40, 1 Each Hex Head 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32 1 In Long Insert Bits, Square Recess (1) #2 (1) #3 Phillips (1) #2 (1) # 3, 2 In Long Insert Bits, Plastic Storage Case

Product Reviews

Save 15%. Sign up for Z-mail.