Irwin
Groovelock Plier, 10"
- Zoro #: G7032197
- Mfr #: 2078110
Hover or click to zoom Tap to zoom
Key Features
- Overall Length: 10"
- Item: Groovelock Plier,10"
$21.84
Subtotal: $21.84
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Irwin
- MFR #2078110
- Zoro #G7032197
- Country of OriginTaiwan, Province of China
- Category Locking Pliers
Dimensions
Overall Length | 10" |
Details
Features | Press-n-Slide Button Adjusts Jaws 2X Faster, Multi-Groove Ratcheting System |
Item | Groovelock Plier,10" |
Description
Groovelock Plier,10 In.
Reviews of Irwin #2078110
Explore more
- IRWIN Vise Grip 2078712 8 Piece GrooveLock ProPliers Set VG2078712
- IRWIN IRWIN VISE-GRIP 11SP Locking Clamp With Swivel Pads; 11 in. to 275 mm. VSG-11SP
- IRWIN Original Large Jaw Locking Pliers, 12" 12L3
- IRWIN Locking Pliers, Plain Grip, 4 In. L 4WR
- IRWIN Irwin Vise-Grip 586-RR 7 Inch Vise-Grip Pinch-Off T 586-RR
- IRWIN HI-LEV DIAG PLIERS 6"" 1902411
- IRWIN PLIER 5CR ORIGINAL CURVED JAW LOCKING PE4935579
- IRWIN CHAIN EXT 18"/455mm F/20R LOCKING PLIER PE40EXT
- IRWIN Locking Plier, 7 in OAL, 112 in Jaw Opening, ComfortGrip Handle IRHT82580/7T
- IRWIN Iron Workers Pliers, 9in, PK5 2078909
- PROSKIT Adj. Locking Plier, Industrial Grade, 7 8PK-378C
- Irwin Locking Pliers