Irwin
Bolt Extractor Set, 3/16 to1/2, 10mm, 7 Pc
Mfr # 394100
Zoro # G1248466
$36.69
23% off
$28.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Left Hand Spiral Flute
- Number of Pieces 7
- Drive Size (In.) Hex 1/4
- Material High Carbon steel
- Impact Rated No
Explore More Products
- IRWIN Screw/Bolt Remover 7Pc 394100
- IRWIN Screw Extractor Set, Hex Head, Multi-Spline, Carbon Steel, Plastic Case, 25-Piece 53227
- IRWIN Extractor 15/16IN24mm with 1/2IN Drive. 53917
- IRWIN Impact Screw Extract 6Pc 1876225
- IRWIN Screw Extractor/Drill Bit ComboPK, Ex-2 Extractor/7/64"Bit HAN53702
- IRWIN Bolt Extractor, 3/8in., BO 1859103
- IRWIN EXTRACTOR HEX MULTI SPLINE 9/16" HN53215ZR
- IRWIN EXTRACTOR MULTI SPLINE 7/32' HEX HN52204
- IRWIN EXTRACTOR HEX MULTI SPLINE 19/32" HN53216
- MAYHEW STEEL PRODUCTS SC EXTRACTOR D9/16 D7/8" MY36967
- HHIP 8 Piece USA Made Screw Extractor Set 1011-0016
- Irwin Bolt & Screw Extractor Sets