Irwin
Hex Die, High Carbon Steel, RH, 10-24
Mfr # 6428
Zoro # G4610977
$3.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape Hex
- Thread Type NC
- Die Thread Size #10-24
- Die Material Carbon Steel
- Die Thickness 3/8 in
Explore More Products
- IRWIN Hex Die, High Carbon Steel, RH, 12-24 6432
- IRWIN Hex Die 9733
- IRWIN DIE HEX 1/4""-20NC CARD 9420ZR
- IRWIN Hex Die, 18mm x 2.5mm, 1.44" Shank 6961ZR
- IRWIN DIE 1"" HEX 5/16-24NF 9429
- IRWIN Hex Die, High Carbon Steel, RH, M6-1.0 6627
- IRWIN DIE 3/8" -24 NF LH RETHREAD HEX HN7736
- IRWIN DIE 3/4"-16 NF LH RETHREAD HEX HN7760
- IRWIN DIE HEX 1-13/16""-1-14NS 8467
- HANSON 41 Piece Machine Screw / Fractional Tap and Die Super Set 24606
- DRILL AMERICA 2-3/8"-12 Carbon Steel Hex Die DWTSH2-3/8-12
- Irwin Dies