Shop Alternate Products
This Product is Discontinued
Irwin
Hex Die, High Carbon Steel, RH, 1/4-28 (Discontinued)
Mfr # 6523
Zoro # G4532437
This Product is Discontinued
Key Features
- Die Shape Hex
- Thread Type NF
- Die Thread Size 1/4"-28
- Die Material Carbon Steel
- Die Thickness 3/8 in