Deep Well Threadchaser Set, Fine, 5 Pcs

IRWIN HANSON| Zoro #: G2375055| Mfr #: 3094101

$54.70 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Type: Fine Threads
Number of Pieces: 5
For Use With: Sockets, Wrench and Vise-Grip Pliers
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2375055 Mfr #: 3094101
Type: Fine ThreadsNumber of Pieces: 5
For Use With: Sockets, Wrench and Vise-Grip PliersCapacity: 1-3/4" Deep
Includes: 3/8"-24 NF, 7/16"-20 NF, 1/2"-20 NF, 9/16"-18 NF and 5/8"-18 NFFunction: Repair Threads
Country of Origin (subject to change): China

Description

Deep Well Threadchaser Set, Fine Threads, 1-3/4 In Deep, Number of Pieces 5, Repair Threads, For Use With Sockets, Wrenches and Locking Pliers, Includes 3/8 In-24 NF, 7/16 In-20 NF, 1/2 In-20 NF, 9/16 In-18 NF and 5/8 In-18 NF

Reviews