SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Self Aligning Die, HCS, Right, 10-32, NF

IRWIN HANSON| Zoro #: G2475243| Mfr #: 4935022

$4.61 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Pieces: 1Thread Type: UNFPitch: 32
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2475243 Mfr #: 4935022
Number of Pieces: 1Thread Type: UNF
Pitch: 32Size: #10
Hex Size (In.): 1Material: Carbon Steel
Item: Thread Direction: Right Hand
Outside Dia. (In.): 1.137"Thickness (In.): 1/2"
Application: Country of Origin (subject to change): United States

Description

Self-Aligning Die, Die Shape Hex Fixed, UNF, Die Thread Size #10-32, Overall Width 1 In., Die Material Carbon Steel, Die Thickness 0.500 In., Right Hand, Hand Threading

Reviews