HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Self Aligning Die, HCS, Right, 10mm-1.25

IRWIN HANSON| Zoro #: G2153164| Mfr #: 4935046

$3.97 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Carbon Steel
Hex Size (In.): 1
Application:
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2153164 Mfr #: 4935046
Material: Carbon SteelHex Size (In.): 1
Application: Thread Direction: Right Hand
Number of Pieces: 1Pitch: 1.25mm
Outside Dia. (In.): 1.137"Item:
Size: M10Thread Type: Metric
Thickness (In.): 1/2"Country of Origin (subject to change): China

Description

Self Aligning Die, High Carbon Steel, Right, Size 10mm, Pitch 1.25, Hex Size 1 In, Outside Dia 1.137 In, Thickness 1/2 In, For Use in a Die Stock for Hand Threading, Number of Pieces 1

Reviews