KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Self Aligning Die, HCS, Right, 10mm-1.5

IRWIN HANSON| Zoro #: G1688032| Mfr #: 4935047

$3.97 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Pieces: 1
Pitch: 1.50mm
Thickness (In.): 1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1688032 Mfr #: 4935047
Number of Pieces: 1Pitch: 1.50mm
Thickness (In.): 1/2"Outside Dia. (In.): 1.137"
Thread Type: MetricItem:
Size: M10Application:
Material: Carbon SteelHex Size (In.): 1
Thread Direction: Left HandCountry of Origin (subject to change): China

Description

Self Aligning Die, High Carbon Steel, Right, Size 10mm, Pitch 1.5, Hex Size 1 In, Outside Dia 1.137 In, Thickness 1/2 In, For Use in a Die Stock for Hand Threading, Number of Pieces 1

Reviews