Self Aligning Die, HCS, Right, 1/2-20, NF

IRWIN HANSON| Zoro #: G1677767| Mfr #: 4935033

$3.59 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Number of Pieces: 1Thread Type: UNFPitch: 20
Save 15%. Sign up for Z-mail.


Zoro #: G1677767 Mfr #: 4935033
Number of Pieces: 1Thread Type: UNF
Pitch: 20Size: 1/2"
Hex Size (In.): 1Material: Carbon Steel
Item: Thread Direction: Right Hand
Outside Dia. (In.): 1.137"Thickness (In.): 1/2"
Application: Country of Origin (subject to change): China


Self-Aligning Die, Die Shape Hex Fixed, UNF, Die Thread Size 1/2 In.-20, Overall Width 1 In., Die Material Carbon Steel, Die Thickness 0.500 In., Right Hand, Hand Threading