BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Self Aligning Die, HCS, Right, 12-24, NC

IRWIN HANSON| Zoro #: G1022646| Mfr #: 4935023

$4.61 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Pieces: 1Thread Type: UNCPitch: 24
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1022646 Mfr #: 4935023
Number of Pieces: 1Thread Type: UNC
Pitch: 24Size: #12
Hex Size (In.): 1Material: Carbon Steel
Item: Thread Direction: Right Hand
Outside Dia. (In.): 1.137"Thickness (In.): 1/2"
Application: Country of Origin (subject to change): United States

Description

Self-Aligning Die, Die Shape Hex Fixed, UNC, Die Thread Size #12-24, Overall Width 1 In., Die Material High Speed Steel, Die Thickness 0.500 In., Right Hand, Hand Threading

Reviews