Self Aligning Die, HCS, Right, 12mm-1.25

IRWIN HANSON| Zoro #: G2315056| Mfr #: 4935049

$5.21 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Pieces: 1Thread Type: MetricPitch: 1.25mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2315056 Mfr #: 4935049
Number of Pieces: 1Thread Type: Metric
Pitch: 1.25mmSize: M12
Hex Size (In.): 1Material: Carbon Steel
Item: Thread Direction: Right Hand
Outside Dia. (In.): 1.137"Thickness (In.): 1/2"
Application: Country of Origin (subject to change): United States

Description

Self-Aligning Die, Die Shape Hex Fixed, Metric, Die Thread Size M12x1.25, Overall Width 1 In., Die Material Carbon Steel, Die Thickness 0.500 In., Right Hand, Hand Threading

Reviews