Self Aligning Die, HCS, Right, 1/4-28, NF

IRWIN HANSON| Zoro #: G2063661| Mfr #: 4935025

$3.97 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Number of Pieces: 1Thread Type: UNFPitch: 28
Save 15%. Sign up for Z-mail.


Zoro #: G2063661 Mfr #: 4935025
Number of Pieces: 1Thread Type: UNF
Pitch: 28Size: 1/4"
Hex Size (In.): 1Material: Carbon Steel
Item: Thread Direction: Right Hand
Outside Dia. (In.): 1.137"Thickness (In.): 1/2"
Application: Country of Origin (subject to change): China


Self-Aligning Die, Die Shape Hex Fixed, UNF, Die Thread Size 1/4 In.-28, Overall Width 1 In., Die Material High Speed Steel, Die Thickness 0.500 In., Right Hand, Hand Threading