Self Aligning Die, HCS, Right, 4mm-0.75

IRWIN HANSON |Zoro #: G2238196|Mfr #: 4935037

$5.83 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2238196 Mfr #: 4935037
Number of Pieces: 1Hex Size (In.): 1
Thickness (In.): 1/2"Item: Self Aligning Die
Thread Direction: Right HandMaterial: Carbon Steel
Application: For Use in a Die Stock for Hand ThreadingOutside Dia. (In.): 1.137"
Size: M4Pitch: 0.75mm
Includes: -Country of Origin (subject to change): China

Product Description

Self Aligning Die, High Carbon Steel, Right, Size 4mm, Pitch 0.75, Hex Size 1 In, Outside Dia 1.137 In, Thickness 1/2 In, For Use in a Die Stock for Hand Threading, Number of Pieces 1

Product Reviews

Save 15% when you sign up for Z-mail.