Self Aligning Die, HCS, Right, 5/16-24, NF
- Zoro #: G0599706
- Mfr #: 4935027
$4.12
- Thickness (In.): 1/2"
- Die Thickness: 1/2 in
- Application: Die Stock Hand Threading
Irwin Hanson #4935027 Specifications
| |
Thickness (In.): 1/2" | Die Thickness: 1/2 in |
Application: Die Stock Hand Threading | Material: Carbon Steel |
Thread Type: NF | Hex Size (In.): 1 |
Number of Pieces: 1 | Die Thread Size: 5/16"-24 |
Outside Dia. (In.): 1.137" | Thread Direction: Right Hand |
Item: Hex Threading Die | Overall Width: 1" |
Pitch: 24 | Size: 5/16" |
Die Material: Carbon Steel | Die Shape: Hex |
Hex Size: 1 in | For Tool Type: PTS Die Stock |
Threads per Inch: 24 | Features: More Steel at Critical Points for Extra Strength, Threads Straight Every Turn, Use with PTS Die Stock for Best Performance |
Thread Standard: NF | Material - Machining: Carbon Steel |
Die Type: Solid | Thread Size: 5/16"-24 |
Country of Origin (subject to change): United States |
Description
Hex Threading Die, Thread Size 5/16 In.-24, NF, Solid, Die Material Carbon Steel, Thread Type NF, Threads per Inch 24, Thread Direction Right Hand, Die Thickness 1/2 in, Die Shape Hex, Hex Size 1 in