Self Aligning Die, HCS, Right, 5mm-0.8

IRWIN HANSON| Zoro #: G2169684| Mfr #: 4935038

$3.95 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Pieces: 1Thread Type: MetricPitch: 0.80mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2169684 Mfr #: 4935038
Number of Pieces: 1Thread Type: Metric
Pitch: 0.80mmSize: M5
Hex Size (In.): 1Material: Carbon Steel
Item: Thread Direction: Right Hand
Outside Dia. (In.): 1.137"Thickness (In.): 1/2"
Application: Country of Origin (subject to change): United States

Description

Self-Aligning Die, Die Shape Hex Fixed, Metric, Die Thread Size M5x0.80, Overall Width 1 In., Die Material Carbon Steel, Die Thickness 0.500 In., Right Hand, Cutting External Threads in Die Stocks and Adjustable Wrenches

Reviews