SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Self Aligning Die, HCS, Right, 7/16-14, NC

IRWIN HANSON| Zoro #: G0510955| Mfr #: 4935030

$3.77 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Pieces: 1Thread Type: UNCPitch: 14
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0510955 Mfr #: 4935030
Number of Pieces: 1Thread Type: UNC
Pitch: 14Size: 7/16"
Hex Size (In.): 1Material: Carbon Steel
Item: Thread Direction: Right Hand
Outside Dia. (In.): 1.137"Thickness (In.): 1/2"
Application: Country of Origin (subject to change): United States

Description

Self-Aligning Die, Die Shape Hex Fixed, UNC, Die Thread Size 7/16 In.-14, Overall Width 1 In., Die Material High Speed Steel, Die Thickness 0.500 In., Right Hand, Machine Threading or Die Stock Hand Threading

Reviews