SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Self Aligning Die, HCS, Right, 7/16-20, NF

IRWIN HANSON| Zoro #: G0636684| Mfr #: 4935031

$4.26 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Pieces: 1Thread Type: UNFPitch: 20
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0636684 Mfr #: 4935031
Number of Pieces: 1Thread Type: UNF
Pitch: 20Size: 7/16"
Hex Size (In.): 1Material: Carbon Steel
Item: Thread Direction: Right Hand
Outside Dia. (In.): 1.137"Thickness (In.): 1/2"
Application: Country of Origin (subject to change): United States

Description

Self-Aligning Die, Die Shape Hex Fixed, UNF, Die Thread Size 7/16 In.-20, Overall Width 1 In., Die Material High Speed Steel, Die Thickness 0.500 In., Right Hand, External Threads When Held In A Die Stock And Close Shoulder Work

Reviews