KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Self Aligning Die, HCS, Right, 8-32, NC

IRWIN HANSON| Zoro #: G1025832| Mfr #: 4935020

$4.61 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Pieces: 1
Pitch: 32
Thickness (In.): 1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1025832 Mfr #: 4935020
Number of Pieces: 1Pitch: 32
Thickness (In.): 1/2"Outside Dia. (In.): 1.137"
Thread Type: UNCItem:
Size: #8Application:
Material: Carbon SteelHex Size (In.): 1
Thread Direction: Right HandCountry of Origin (subject to change): China

Description

Self Aligning Die, High Carbon Steel, Right, Size 8, Pitch 32, NC, Hex Size 1 In, Outside Dia 1.137 In, Thickness 1/2 In, For Use in a Die Stock for Hand Threading, Number of Pieces 1

Reviews