- Home
- /
- Tools & Machining
- /
- Cutting Tools
- /
- Dies
- /
- Die Sets
- /
- Self Alignment Tap & Die Set, 75pc, Carbon
Shop Alternate Products
This Product is Discontinued
Irwin
Self Alignment Tap & Die Set, 75pc, Carbon (Discontinued)
Mfr # 1841350
Zoro # G5064631
Free Shipping & Returns
This Product is Discontinued
Key Features
- Die Shape Hex
- Number of Pieces 75
- Die Material High Speed Steel
- Thread Type BSP, Metric, NC, NF, NPT
- Sizes Included #4-40, #6-32, #8-32, #10-24, #10-32, #12-24, 1/4"-20, 1/4"-28, 5/16"-18, 5/16"-24, 3/8"-16, 3/8"-24, 7/16"-14, 7/16"-20, 1/2"-13, 1/2"-20, M3x0.5, M4x0.7, M4x0.75, M5x0.8, M5x0.9, M6x1, M7x1, M8x1, M8x1.25, M9x1, M9x1.25, M10x1.25, M10x1.5, M11x1.5, M12x1.25, M12x1.75, 1/8"-27 NPT, 1/8"-28 BSP
Customers Also Purchased
Dimensions
Sizes Included | #4-40, #6-32, #8-32, #10-24, #10-32, #12-24, 1/4"-20, 1/4"-28, 5/16"-18, 5/16"-24, 3/8"-16, 3/8"-24, 7/16"-14, 7/16"-20, 1/2"-13, 1/2"-20, M3x0.5, M4x0.7, M4x0.75, M5x0.8, M5x0.9, M6x1, M7x1, M8x1, M8x1.25, M9x1, M9x1.25, M10x1.25, M10x1.5, M11x1.5, M12x1.25, M12x1.75, 1/8"-27 NPT, 1/8"-28 BSP |
Size/Range | #4 to 1/2", M3 to M12 |
Cutting Sizes | 3-12mm, #4-12, 1/4-1/2", 1/8"-27, 1/8"-28 |
Size Range | #4 to 1/2", M3 to M12 |
Tap Dimension Type | Inch, Machine, Metric |
Tap Sizes Included | #10-24 NC, #10-32 NF, #12-24 NC, #4-40 NC, #6-32 NC, #8-32 NC, 1/2 in -13 NC, 1/2 in -20 NF, 1/4 in -20 NC, 1/4 in -28 NF, 1/8 in -27 NPT, 1/8 in -28 BSP, 10mm-1.25, 10mm-1.50, 11mm-1.50, 12mm-1.25, 12mm-1.75, 3/8 in -16 NC, 3/8 in -24 NF, 3mm-0.50, 4mm-0.70, 4mm-0.75, 5/16 in -18 NC, 5/16 in -24 NF, 5mm- 0.80, 5mm-0.90, 6mm-1.00, 7/16 in -14 NC, 7/16 in -20 NF, 7mm- 1 .00, 8mm-1.00, 8mm-1.25, 9mm-1.00, 9mm-1.25 |
65% Thread Drill Size | #23, #34, #38, #5, 10.00mm, 10.50mm, 11.00mm, 11.60mm, 11/32 in, 13/64 in, 17/64 in, 2.30mm, 3.40mm, 3.50mm, 4.15mm, 4.30mm, 4.60mm, 7/32 in, 8.90mm, 9/32 in, C, I, J, P, R, V |
75% Thread Drill Size | #21, #25, #36, #7, 10.30mm, 11.40mm, 11/32 in, 2.20mm, 2.50mm, 27/64 in, 3.30mm, 3.40mm, 4.20mm, 4.45mm, 5.00mm, 5.45mm, 5/16 in, 6.00mm, 7.00mm, 8.50mm, 9.95mm, F, H, I, U |
Min. Tap Thread Size | 1/8"-28 |
Thread Sizes Included | #10-24, #10-32, #12-24, #4-40, #6-32, #8-32, 1/2"-13, 1/2"-20, 1/4"-20, 1/4"-28, 1/8"-27, 1/8"-28BSP, 10mm-1.25, 10mm-1.50, 11mm-1.50, 12mm-1.25, 12mm-1.75, 3/8"-16, 3/8"-24, 3mm-0.50, 4mm-0.70, 4mm-0.75, 5/16"-18, 5/16"-24, 5mm-0.80, 5mm-0.90, 6mm-1.00, 7/16"-14, 7/16"-20, 7mm-1.00, 8mm-1.00, 8mm-1.25, 9mm-1.00, 9mm-1.25 |
Die Hex Size | 1 in |
Die Thread Sizes Included | #10-24 NC, #10-32 NF, #12-24 NC, #4-40 NC, #6-32 NC, #8-32 NC, 1/2"-13 NC, 1/2"-20 NF, 1/4"-20 NC, 1/4"-28 NF, 1/8"-27 NPT, 1/8"-28 BSP, 10mm-1.25, 10mm-1.50, 11mm-1.50, 12mm-1.25, 12mm-1.75, 3/8"-16 NC, 3/8"-24 NF, 3mm-0.50, 4mm-0.70, 4mm-0.75, 5/16"-18 NC, 5/16"-24 NF, 5mm- 0.80, 5mm-0.90, 6mm-1.00, 7/16"-14 NC, 7/16"-20 NF, 7mm- 1 .00, 8mm-1.00, 8mm-1.25, 9mm-1.00, 9mm-1.25 |
Min. Bore Dia. | 1/8 in - 27 NPT, 1/8 in - 28 BSP |
Drill Bit Size | #16, #19, #20, #21, #25, #29, #3, #30, #36, #39, #43, #7, #9, 1/4 in, 13/32 in, 19/64 in, 21/64 in, 25/64 in, 27/64 in, 29/64 in, 3/8 in, 5/16 in, 5/32 in, 5/64 in, 7/64 in, B, F, H, I, J, O, Q, R, S, U, Z |
55% Thread Drill Size | #13, #21, #3, #32, #37, 10.20mm, 11.30mm, 11.80mm, 11/32 in, 27/64 in, 3.50mm, 3.60mm, 3/32 in, 4.25mm, 4.40mm, 5.25mm, 5.70mm, 7.10mm, 7.25mm, 8.40mm, 8.90mm, 9.10mm, 9/32 in, D, I, W |
Max. Tap Thread Size | 1/2"-20 |
Max. Die Thread Size | 1/2"-20 |
Details
Item | Tap and Die Set |
Die Shape | Hex |
Number of Pieces | 75 |
Die Material | High Speed Steel |
Thread Type | BSP, Metric, NC, NF, NPT |
Number of Flutes | 3, 4 |
SAE or Metric | SAE, Metric |
Left/Right Hand | Right Hand |
Tap Chamfer | Plug, Taper |
Includes | Die Stock, Die Adapter, Adjustable Tap Sockets, SAE Pitch Gauge, Metric Pitch Gauge |
Tap Material | High Speed Steel |
Features | Self Alignment |
Material | Carbon Steel |
Die Type | 1 in Hex |
Finish | Mill |
Tap Wrench Number | 4935054 |
Thread Direction | Right Hand |
Helix Angle | 0 Degrees |
Thread Standard | BSP, Metric, NC, NF, NPT |
Number Of Taps | 34 |
Material - Machining | High Speed Steel |
Class of Fit | 2B |
Die Series | Hanson |
Number of Dies in Set | 34 |
Tap Type | Straight Flute |
Spiral Direction | Neutral |
Tap Series | Hanson |
Thread Pitch | 0.50mm, 0.70mm, 0.75mm, 0.80mm, 0.90mm, 1.00mm, 1.25mm, 1.50mm, 1.75mm |
Threads per Inch | 13, 14, 16, 18, 20, 24, 27, 28, 32, 40 |
Die Material Grade | Carbon Steel |
Description
Tap and Die Set, Number of Pieces 75, Die Shape Hex, Tap Type Straight Flute, Die Material High Speed Steel, Thread Sizes Included #10-24, #10-32, #12-24, #4-40, #6-32, #8-32, 1/2 In.-13, 1/2 In.-20, 1/4 In.-20, 1/4 In.-28, 1/8 In.-27, 1/8 In.-28BSP, 10mm-1.25, 10mm-1.50, 11mm-1.50, 12mm-1.25, 12mm-1.75, 3/8 In.-16, 3/8 In.-24, 3mm-0.50, 4mm-0.70, 4mm-0.75, 5/16 In.-18, 5/16 In.-24, 5mm-0.80, 5mm-0.90, 6mm-1.00, 7/16 In.-14, 7/16 In.-20, 7mm-1.00, 8mm-1.00, 8mm-1.25, 9mm-1.00, 9mm-1.25