Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Tap and Die Set, M3 to M7, 12 pc

  • Zoro #: G4537181
  • Mfr #: 1765541
$27.99
  • Item: Tap and Die Set
  • Die Shape: Hex
  • Number of Pieces: 12
See full product details
Orders over $75 ship free.

Irwin Hanson #1765541 Specifications

  • Zoro #: G4537181
  • Mfr #: 1765541
  • Item: Tap and Die Set
  • Die Shape: Hex
  • Number of Pieces: 12
  • Die Material: High Speed Steel
  • Thread Type: Metric
  • Sizes Included: M3x0.5, M4x0.7, M5x0.8, M6x1, M7x1
  • Tap Material: High Speed Steel
  • Standards: Class 2
  • SAE or Metric: Metric
  • Size Range: M3 to M7
  • Die Type: 5/8 in Hex
  • Finish: Mill
  • Left/Right Hand: Right Hand
  • Size/Range: M3 to M7
  • Thread Direction: Right Hand
  • Cutting Sizes: 3mm-0.50, 4mm-0.70, 5mm-0.80, 6mm-1.00, 7mm-1.00
  • Tap Wrench Number: 12401
  • Tap Chamfer: Plug
  • Tap Dimension Type: Metric
  • Includes: Tap Wrench, Die Stock
  • Material: Carbon Steel
  • Drill Bit Size: #19, #30, #39, #9, B
  • Die Thread Sizes Included: M3 x 0.50, M4 x 0.70, M5 x 0.80, M6 x 1.00, M7 x 1.00
  • Tap Sizes Included: M3 x 0.50, M4 x 0.70, M5 x 0.80, M6 x 1.00, M7 x 1.00
  • Helix Angle: 0 Degrees
  • Measurement System: Metric
  • Spiral Direction: Neutral
  • Tap Type: Straight Flute
  • Material - Machining: High Speed Steel
  • Die Material Grade: Carbon Steel
  • Thread Sizes Included: 3.00mm - 0.50, 4.00mm - 0.70, 5mm - 0.80, 6.00mm - 1.00, 7.00mm - 1.00
  • Min. Tap Thread Size: 3-1.50
  • Max. Die Thread Size: M7x1
  • Min. Bore Dia.: 3.00mm - 1.50
  • Thread Pitch: 0.50mm, 0.70mm, 0.80mm, 1.00mm
  • 55% Thread Drill Size: #37, 3.50mm, 4.40mm, 5.25mm, D
  • Number Of Taps: 5
  • Number of Flutes: 3, 4
  • 75% Thread Drill Size: 2.50mm, 3.30mm, 4.20mm, 5.00mm, 6.00mm
  • Die Series: Hanson
  • Class of Fit: 2B
  • Number of Dies in Set: 5
  • Die Hex Size: 5/8 in
  • Thread Standard: Metric
  • 65% Thread Drill Size: #38, 13/64 in, 3.40mm, 4.30mm, C
  • Tap Series: Hanson
  • Max. Tap Thread Size: M7x1.00
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Tap and Die Set, Number of Pieces 12, Die Shape Hex, Tap Type Straight Flute, Die Material High Speed Steel, Thread Sizes Included 3.00mm - 0.50, 4.00mm - 0.70, 5mm - 0.80, 6.00mm - 1.00, 7.00mm - 1.00, Die Thread Sizes Included M3 x 0.50, M4 x 0.70, M5 x 0.80, M6 x 1.00, M7 x 1.00, Number Of Taps 5, Number of Dies in Set 5, Thread Standard Metric

Reviews of Irwin Hanson #1765541