WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Tap, Plug, 1/2"-13, Uncoated, 4 Flt

IRWIN HANSON| Zoro #: G2082157| Mfr #: 4935236

$5.40 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Thread Length: 1-21/32"
Item: Tap
Tap Style: Straight Flute (Hand)

Technical Specifications

Zoro #: G2082157 Mfr #: 4935236
Thread Length: 1-21/32"Item: Tap
Tap Style: Straight Flute (Hand)Pitch Diameter Limit: Not Rated
Overall Length: 3-3/8"Tap Chamfer: Plug
Number of Pieces: 1Tap Finish: Uncoated
Tap Thread Size: 1/2"-13Tap Grouping: Tap
Thread Direction: Right HandShank Dia.: 0.367"
Tap Dimension Type: InchTap Thread Type: UNC
Standards: ASME B94.9-2008Number of Flutes: 4
Tap Material: High Speed SteelCountry of Origin (subject to change): United States

Product Description

Tap, Tap Style Straight Flute (Hand), Tap Dimension Type Inch, Tap Thread Size 1/2 In.-13, Tap Chamfer Plug, Number of Flutes 4, Pitch Diameter Limit Not Rated, Tap Material High Speed Steel, Tap Finish Uncoated, Number of Pieces 1, Thread Length 1-21/32 In., Right Hand, Tap Thread Type UNC, Shank Dia. 0.367 In., Overall Length 3-3/8 In.

Product Reviews