WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Tap, Plug, 1/4"-28, Uncoated, 4 Flt

IRWIN HANSON| Zoro #: G0317177| Mfr #: 4935229

$3.02 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Thread Length: 1"
Item: Tap
Tap Style: Straight Flute (Hand)

Technical Specifications

Zoro #: G0317177 Mfr #: 4935229
Thread Length: 1"Item: Tap
Tap Style: Straight Flute (Hand)Pitch Diameter Limit: Not Rated
Overall Length: 2-1/2"Tap Chamfer: Plug
Number of Pieces: 1Tap Finish: Uncoated
Tap Thread Size: 1/4"-28Tap Grouping: Tap
Thread Direction: Right HandShank Dia.: 0.255"
Tap Dimension Type: InchTap Thread Type: UNF
Standards: ASME B94.9-2008Number of Flutes: 4
Tap Material: High Speed SteelCountry of Origin (subject to change): United States

Product Description

Tap, Tap Style Straight Flute (Hand), Tap Dimension Type Inch, Tap Thread Size 1/4 In.-28, Tap Chamfer Plug, Number of Flutes 4, Pitch Diameter Limit Not Rated, Tap Material High Speed Steel, Tap Finish Uncoated, Number of Pieces 1, Thread Length 1 In., Right Hand, Tap Thread Type UNF, Shank Dia. 0.255 In., Overall Length 2-1/2 In.

Product Reviews