Self-Align Hand Tap, Plug, 3/8-24, Uncoated

IRWIN HANSON| Zoro #: G1855874| Mfr #: 4935233

$6.60 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Length: 1-1/4"
Item: Tap
Tap Style: Straight Flute (Hand)
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1855874 Mfr #: 4935233
Thread Length: 1-1/4"Item: Tap
Tap Style: Straight Flute (Hand)Pitch Diameter Limit: Not Rated
Overall Length: 2-15/16"Tap Chamfer: Plug
Number of Pieces: 1Tap Finish: Uncoated
Tap Thread Size: 3/8"-24Tap Grouping: Tap
Thread Direction: Right HandShank Dia.: 0.381"
Tap Dimension Type: InchTap Thread Type: UNF
Standards: ASME B94.9-2008Number of Flutes: 4
Tap Material: High Speed SteelCountry of Origin (subject to change): United States

Description

Tap, Tap Style Straight Flute (Hand), Tap Dimension Type Inch, Tap Thread Size 3/8 In.-24, Tap Chamfer Plug, Number of Flutes 4, Pitch Diameter Limit Not Rated, Tap Material High Speed Steel, Tap Finish Uncoated, Number of Pieces 1, Thread Length 1-1/4 In., Right Hand, Tap Thread Type UNF, Shank Dia. 0.381 In., Overall Length 2-15/16 In.

Reviews