BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Self-Align Hand Tap, Plug, 7/16-20, Uncoatd

IRWIN HANSON| Zoro #: G1615582| Mfr #: 4935235

$4.98 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Length: 1-7/16"
Item: Tap
Tap Style: Straight Flute (Hand)
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1615582 Mfr #: 4935235
Thread Length: 1-7/16"Item: Tap
Tap Style: Straight Flute (Hand)Pitch Diameter Limit: Not Rated
Overall Length: 3-5/32"Tap Chamfer: Plug
Number of Pieces: 1Tap Finish: Uncoated
Tap Thread Size: 7/16"-20Tap Grouping: Tap
Thread Direction: Right HandShank Dia.: 0.323"
Tap Dimension Type: InchTap Thread Type: UNF
Standards: ASME B94.9-2008Number of Flutes: 4
Tap Material: High Speed SteelCountry of Origin (subject to change): United States

Description

Tap, Tap Style Straight Flute (Hand), Tap Dimension Type Inch, Tap Thread Size 7/16 In.-20, Tap Chamfer Plug, Number of Flutes 4, Pitch Diameter Limit Not Rated, Tap Material High Speed Steel, Tap Finish Uncoated, Number of Pieces 1, Thread Length 1-7/16 In., Right Hand, Tap Thread Type UNF, Shank Dia. 0.323 In., Overall Length 3-5/32 In.

Reviews