Tap, Plug, M4-0.75, Uncoated, 4 Flt

IRWIN HANSON| Zoro #: G2269032| Mfr #: 4935240

$4.43 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Thread Length: 19.05mm
Item: Tap
Tap Style: Straight Flute (Hand)

Technical Specifications

Zoro #: G2269032 Mfr #: 4935240
Thread Length: 19.05mmItem: Tap
Tap Style: Straight Flute (Hand)Pitch Diameter Limit: Not Rated
Overall Length: 53.97mmTap Chamfer: Plug
Number of Pieces: 1Tap Finish: Uncoated
Tap Thread Size: M4-0.75Tap Grouping: Tap
Thread Direction: Right HandShank Dia.: 4.27mm
Tap Dimension Type: MetricTap Thread Type: Metric Coarse
Standards: ASME B94.9-2008Number of Flutes: 4
Tap Material: High Speed SteelCountry of Origin (subject to change): United States

Product Description

Tap, Tap Style Straight Flute (Hand), Tap Dimension Type Metric, Tap Thread Size M4-0.75, Tap Chamfer Plug, Number of Flutes 4, Pitch Diameter Limit Not Rated, Tap Material High Speed Steel, Tap Finish Uncoated, Number of Pieces 1, Thread Length 19.05mm, Right Hand, Tap Thread Type Metric Coarse, Shank Dia. 4.27mm, Overall Length 53.97mm

Product Reviews