LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

Self-Align Hand Tap, Plug, M9x1.00, Uncoatd

IRWIN HANSON| Zoro #: G1057427| Mfr #: 4935247

$3.94 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Length: 34mm
Item: Tap
Tap Style: Straight Flute (Hand)
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1057427 Mfr #: 4935247
Thread Length: 34mmItem: Tap
Tap Style: Straight Flute (Hand)Pitch Diameter Limit: Not Rated
Overall Length: 69.05mmTap Chamfer: Plug
Number of Pieces: 1Tap Finish: Uncoated
Tap Thread Size: M9-1.00Tap Grouping: Tap
Thread Direction: Right HandShank Dia.: 8.00mm
Tap Dimension Type: MetricTap Thread Type: Metric Fine
Standards: ASME B94.9-2008Number of Flutes: 4
Tap Material: High Speed SteelCountry of Origin (subject to change): United States

Description

Tap, Tap Style Straight Flute (Hand), Tap Dimension Type Metric, Tap Thread Size M9-1.00, Tap Chamfer Plug, Number of Flutes 4, Pitch Diameter Limit Not Rated, Tap Material High Speed Steel, Tap Finish Uncoated, Number of Pieces 1, Thread Length 34mm, Right Hand, Tap Thread Type Metric Fine, Shank Dia. 8.00mm, Overall Length 69.05mm

Reviews