Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Insert Bit, 1/4", Hex, 3/16"

  • Zoro #: G7443371
  • Mfr #: 1899883
$1.45
  • Overall Length: 2"
  • Item: Power Bit
  • Point Size: 3/16"
See full product details
Orders over $75 ship free.

Irwin #1899883 Specifications

  • Zoro #: G7443371
  • Mfr #: 1899883
Overall Length: 2" Item: Power Bit
Point Size: 3/16" Fastening Tool Item: Power Bit
Shank Style: Hex Finish: black oxide
Impact Rated: Yes Fastening Tool Tip Size: 3/16 in
Fastening Tool Material: S2 Steel SAE or Metric: SAE
Bit Style: Hex Hex Shank Size: 1/4 in
Overall Bit Length: 2 in Shank Size: 1/4"
Single End/Double End: Single End Application - Tools: Impact
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Power Bit, Application - Tools Impact, Fastening Tool Tip Size 3/16 in, Hex Shank Size 1/4 in, Overall Bit Length 2 in, Bit Style Hex, Shank Style Hex, Fastening Tool Material S2 Steel, Single End/Double End Single End, SAE or Metric SAE, Impact Rated Yes, Finish Black Oxide

Reviews of Irwin #1899883