Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Insert Bit, 1/4", Phillips, #2, PK10

  • Zoro #: G4929967
  • Mfr #: 1838491
$30.89 ($3.09/unit)
  • Fastening Tool Item: Power Bit
  • SAE or Metric: SAE
  • Single End/Double End: Single End
See full product details
Orders over $75 ship free.

Irwin #1838491 Specifications

  • Zoro #: G4929967
  • Mfr #: 1838491
Fastening Tool Item: Power Bit SAE or Metric: SAE
Single End/Double End: Single End Overall Length: 6"
Fastening Tool Material: S2 Steel Point Size: #2
Shank Style: Hex Fastening Tool Tip Size: #2
Impact Rated: Yes Item: Power Bit
Shank Size: 1/4" Bit Style: Phillips
Hex Shank Size: 1/4 in Finish: black oxide
Application - Tools: Impact Overall Bit Length: 6 in
Shop By: Cyber Deals Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Power Bit, Application - Tools Impact, Fastening Tool Tip Size #2, Hex Shank Size 1/4 In., Overall Bit Length 6 In., Bit Style Phillips, Shank Style Hex, Fastening Tool Material S2 Steel, Single End/Double End Single End, SAE or Metric SAE, Impact Rated Yes, Finish Black Oxide, Package Quantity 10

Reviews of Irwin #1838491