Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Insert Bit, 1/4", Torx, T10, PK25

  • Zoro #: G4929355
  • Mfr #: 1838532
$30.99 20% off
$24.79 ($0.99/unit)
  • Finish: black oxide
  • Application - Tools: Impact
  • Fastening Tool Material: S2 Steel
See full product details
Orders over $75 ship free.

Irwin #1838532 Specifications

  • Zoro #: G4929355
  • Mfr #: 1838532
Finish: black oxide Application - Tools: Impact
Fastening Tool Material: S2 Steel Point Size: T10
Fastening Tool Item: Insert Bit Hex Shank Size: 1/4 in
Impact Rated: Yes Item: Insert Bit
Bit Style: Torx(R) SAE or Metric: SAE
Shank Size: 1/4" Overall Length: 1"
Fastening Tool Tip Size: TR10 Overall Bit Length: 1 in
Shank Style: Hex Single End/Double End: Single End
Shop By: Cyber Deals Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Insert Bit, Application - Tools Impact, Fastening Tool Tip Size TR10, Hex Shank Size 1/4 In., Overall Bit Length 1 In., Bit Style Tamper Resistant Torx(R), Shank Style Hex, Fastening Tool Material S2 Steel, Single End/Double End Single End, SAE or Metric SAE, Impact Rated Yes, Finish Black Oxide, Package Quantity 25

Reviews of Irwin #1838532