WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Insert Bit, SAE, 1/4", Hex, 1/8", 1"

IRWIN| Zoro #: G2461164| Mfr #: 3053049

$1.55 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Item: Insert Bit
Single End/Double End: Single End
Fastening Tool Material: S2 Steel
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2461164 Mfr #: 3053049
Item: Insert BitSingle End/Double End: Single End
Fastening Tool Material: S2 SteelShank Size: 1/4"
For Use With: Standard Driver, ScrewdriverPoint Size: 1/8"
Bit Style: Clutch Type GSAE or Metric: SAE
Shank Style: HexImpact Rated: No
Finish: UnfinishedOverall Length: 1"
Country of Origin (subject to change): China

Product Description

Insert Bit,Shank Size 1/4 In.,Bit Style Clutch Type G,Point Size 1/8 In.,Bit Length 1 In.,Material Cold Forged High Grade Steel

Product Reviews