Insert Bit, SAE, 1/4", Hex, #2, 1", PK5

IRWIN| Zoro #: G1132512| Mfr #: 3510475C

$1.45 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Item: Insert Bit
Single End/Double End: Single End
Fastening Tool Material: S2 Steel
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1132512 Mfr #: 3510475C
Item: Insert BitSingle End/Double End: Single End
Fastening Tool Material: S2 SteelShank Size: 1/4"
For Use With: Standard Driver, ScrewdriverPoint Size: #2
Bit Style: PhillipsSAE or Metric: SAE
Shank Style: HexImpact Rated: No
Finish: UnfinishedOverall Length: 1"
Country of Origin (subject to change): China

Product Description

Drywall Insert Bit,Shank Size 1/4 In.,Bit Style Phillips,Point Size #2,Bit Length 1 In.,Material High Grade S2 Steel,Package Quantity 5

Product Reviews