Insert Bit, SAE, 1/4", Hex, #2, 1", PK5

IRWIN| Zoro #: G1982556| Mfr #: 3512055B

$1.25 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Item: Insert Bit
Single End/Double End: Single End
Fastening Tool Material: S2 Steel
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1982556 Mfr #: 3512055B
Item: Insert BitSingle End/Double End: Single End
Fastening Tool Material: S2 SteelShank Size: 1/4"
For Use With: Standard Driver, ScrewdriverPoint Size: #2
Bit Style: Square RecessSAE or Metric: SAE
Shank Style: HexImpact Rated: No
Finish: UnfinishedOverall Length: 1"
Country of Origin (subject to change): China

Product Description

Torsion Bit, Bit Style Square Recess, Point Size #2, Shank Style Hex, Shank Size 1/4 In., Single End, Fastening Tool Material S2 Steel, Finish Unfinished, Overall Length 1 In., Impact Rated No, SAE, For Use With Standard Driver, Screwdriver, Package Quantity 5

Product Reviews