Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Insert Bit, SAE, 1/4", Hex, #2/#2, 2-3/8", PK2

  • Zoro #: G7441314
  • Mfr #: 1870988

$4.46 ($2.23/unit)

Details
  • Overall Length: 2-3/8"
  • Impact Rated: Yes
  • Fastening Tool Material: S2 Steel
See full product details
Orders over $50 ship free. Details.
Standard ground shipping.
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Irwin #1870988 Specifications

  • Zoro #: G7441314
  • Mfr #: 1870988
Overall Length: 2-3/8" Impact Rated: Yes
Fastening Tool Material: S2 Steel Shank Size:
Item: Power Bit Finish: black oxide
Bit Style: Phillips, Square Recess Single End/Double End: Double End
SAE or Metric: SAE Point Size: #2, #2
For Use With: Impact Driver, Standard Driver, Screwdriver Shank Style: Hex
Country of Origin (subject to change): China

Description

Power Bit, Application - Tools Impact, Fastening Tool Tip Size #2/#2, Hex Shank Size 1/4 In., Overall Bit Length 2-3/8 In., Bit Style Phillips, Square Recess, Shank Style Hex, Fastening Tool Material S2 Steel, Single End/Double End Double End, SAE or Metric SAE, Impact Rated Yes, Finish Black Oxide, Package Quantity 2

Reviews of Irwin #1870988