Torsion Bit, SAE, 1/4", Hex, 3/16", 1"

IRWIN| Zoro #: G1159505| Mfr #: 3053051

$1.44 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Insert Bit
Single End/Double End: Single End
Fastening Tool Material: S2 Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1159505 Mfr #: 3053051
Item: Insert BitSingle End/Double End: Single End
Fastening Tool Material: S2 SteelShank Size: 1/4"
For Use With: Standard Driver, ScrewdriverPoint Size: 3/16"
Bit Style: Clutch Type GSAE or Metric: SAE
Shank Style: HexImpact Rated: No
Finish: UnfinishedOverall Length: 1"
Country of Origin (subject to change): China

Description

Insert Bit,Shank Size 1/4 In.,Bit Style Clutch Type G,Point Size 3/16 In.,Bit Length 1 In.,Material Cold Forged High Grade Steel

Reviews