Shop Alternate Products
This Product is Discontinued
Irwin
Torsion Bit, SAE, 1/4", Hex, 4F-5R, 1" (Discontinued)
Mfr # 3511071C
Zoro # G1336727
This Product is Discontinued
Key Features
- Application - Tools Power
- Bit Style Slotted
- Fastening Tool Tip Size 4F-5R
- Shank Style Hex
- Hex Shank Size 1/4"