Shop Alternate Products
This Product is Discontinued
Irwin
Torsion Bit, SAE, 1/4", Hex, 5/64", 1" (Discontinued)
Mfr # 3053010
Zoro # G0489632
This Product is Discontinued
Key Features
- Application - Tools Power
- Bit Style Hex
- Fastening Tool Tip Size 5/64 in
- Shank Style Hex
- Hex Shank Size 1/4 in