Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Torsion Bit, SAE, 1/4", Hex, 7/64", 1"
  • Zoro #: G0280463
  • Mfr #: 3053012
$1.39
  • Shank Size: 1/4"
  • Item: Insert Bit
  • Single End/Double End: Single End
See full product details
Orders over $50 ship free.

Irwin #3053012 Specifications

  • Zoro #: G0280463
  • Mfr #: 3053012
Shank Size: 1/4" Item: Insert Bit
Single End/Double End: Single End Overall Bit Length: 1"
Impact Rated: No Point Size: 7/64"
Bit Style: Hex For Use With: Standard Driver, Screwdriver
Fastening Tool Item: Insert Bit Finish: Unfinished
Application - Tools: Power Fastening Tool Material: S2 Steel
Fastening Tool Tip Size: 7/64" Hex Shank Size: 1/4"
Shank Style: Hex SAE or Metric: SAE
Overall Length: 1" Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Insert Bit, Application - Tools Power, Bit Style Hex, Fastening Tool Tip Size 7/64 In., Shank Style Hex, Hex Shank Size 1/4 In., Single End, Fastening Tool Material S2 Steel, Overall Bit Length 1 In., SAE, Metric, Finish Unfinished, Impact Rated No, For Use With Standard Driver, Screwdriver

Reviews of Irwin #3053012