Torsion Bit, SAE, 1/4", Hex, #8, 1", S2 Steel

IRWIN| Zoro #: G1765111| Mfr #: 3053044

$2.66 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Insert Bit
Single End/Double End: Single End
Fastening Tool Material: S2 Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1765111 Mfr #: 3053044
Item: Insert BitSingle End/Double End: Single End
Fastening Tool Material: S2 SteelShank Size: 1/4"
For Use With: Standard Driver, ScrewdriverPoint Size: #8
Bit Style: Torq-SetSAE or Metric: SAE
Shank Style: HexImpact Rated: No
Finish: UnfinishedOverall Length: 1"
Country of Origin (subject to change): China

Description

Insert Bit,Shank Size 1/4 In.,Bit Style Torq-Set,Point Size #8,Bit Length 1 In.,Material Cold Forged High Grade Steel

Reviews