Insert Bit, SAE, 1/4", Hex, PK2

IRWIN| Zoro #: G1005882| Mfr #: 3054002

$1.25 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Insert Bit
Single End/Double End: Double End
Fastening Tool Material: S2 Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1005882 Mfr #: 3054002
Item: Insert BitSingle End/Double End: Double End
Fastening Tool Material: S2 SteelShank Size: 1/4"
For Use With: Standard Driver, ScrewdriverPoint Size: #3/10F-12R
Bit Style: Phillips, SlottedSAE or Metric: SAE
Shank Style: HexImpact Rated: No
Finish: UnfinishedOverall Length: 1-1/2"
Country of Origin (subject to change): China

Description

Insert Bit, Bit Style Phillips, Slotted, Point Size #3/10F-12R, Shank Style Hex, Shank Size 1/4 In., Double End, Fastening Tool Material Steel, Finish Unfinished, Overall Length 1-1/2 In., Impact Rated No, SAE, For Use With Standard Driver, Screwdriver, Package Quantity 2

Reviews