Torsion Bit, SAE, 1/4", Hex, T10, 1", PK10

IRWIN| Zoro #: G0414102| Mfr #: 4935260

$8.05 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Insert Bit
Single End/Double End: Single End
Fastening Tool Material: S2 Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0414102 Mfr #: 4935260
Item: Insert BitSingle End/Double End: Single End
Fastening Tool Material: S2 SteelOverall Length: 1"
Point Size: T10Bit Style: Torx(R)
SAE or Metric: SAEShank Style: Hex
Impact Rated: NoFinish: Unfinished
Shank Size: 1/4"Country of Origin (subject to change): China

Description

Torsion Bit, Bit Style Torx(R), Point Size T10, Shank Style Hex, Shank Size 1/4 In., Single End, Fastening Tool Material S2 Steel, Finish Unfinished, Overall Length 1 In., Impact Rated No, SAE, For Use With Standard Driver, Screwdriver, Package Quantity 10

Reviews